Shop All Cabinet Accessory
Nvent Hoffman
Terminal Box, Type 3r, 18.00x8.00x4.50
Mfr # TB3R103
Zoro # G5826416
Free Shipping & Returns
$268.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Color Gray
- Depth 4-1/2 in
- Size 18 x 8 x 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # TB3R103
- Zoro # G5826416
- UPC # 783510144449
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 4-1/2 in |
Size | 18 x 8 x 4-1/2 in |
Height | 18 in |
Width | 8 in |
Details
Item | Terminal Box,Type 3r,18.00x8.00x4.50 |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
Gauge | 16 ga |
Features | Weather-Resistant, Except Dust |
NEMA Enclosure Type | 3R |
Voltage | 600V AC |
Thickness | 16 ga / 1.52 mm |
Weight | 15.80 lb |
Standards | UL 1773 Listed; Type 3R; File No. E256098; UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Bar Quantity | 4 |
Wire Range | (6) #14-2/0 kcmil |
Voltage AC | 600 V |
Protection Rating | NEMA Type 3R; IP32 |
Phase | 3Ø Ph |
Amps | 100 A |
Description
Terminal Box,Type 3r,18.00x8.00x4.50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09610)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (TR45R)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Blue (CC-SC-4-30-BL)
- MACROMATIC Current Monitor Relay (COKP01A62-G)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G48)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x12.00, Gray, S (F88L12)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- NVENT HOFFMAN A48 Mounting Foot Kit (A48MFTHDWK)
- NVENT HOFFMAN Elbow, Fits 6.00x6.00, Gray, Steel 90-De (F66T3R90E)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH101TS)
- NVENT HOFFMAN Galvanized Sweep Tee, Fits 4.00x4.00, St (F44TGV)
- Nvent Hoffman Cabinet Accessory