Shop All Low Voltage Thermostats
Nvent Hoffman
Temperature Control Switch, Gray, 15 A
Mfr # ATEMNOF
Zoro # G606171460
original price:
$138.59
14% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 2.36 in
- Width 1.3 in
- Thermostat Heating/Cooling Cooling
- Full Load Amps @ 240VAC 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ATEMNOF
- Zoro # G606171460
- UPC # 783510571276
- Country of Origin Germany
- Category Low Voltage Thermostats
Dimensions
Height | 2.36 in |
Width | 1.3 in |
Depth | 1.62 in |
Details
Item | Temperature Control Switch |
Color | Gray |
Thermostat Heating/Cooling | Cooling |
Full Load Amps @ 240VAC | 10 A |
Switch Action | Closed on Rise |
Thermostat Control Range | -49 Degrees F to 176 Degrees F |
Full Load Amps @ 120VAC | 15 A |
Application | Measures Air Temperature of Enclosure |
Standards | CE, CSA Certified, cURus, UL Listed |
For Use With | Fans, Heaters |
Sensor Type | Bimetal |
Description
Temperature Control Switch, Thermostat Control Range -49 Degrees F to 176 Degrees F, Switch Action Closed on Rise, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 10 A, Thermostat Heating/Cooling Cooling, Width 1.3 in, Height 2.36 in, Depth 1.62 in, Color Gray, Mounting Type Din Rail, Sensor Type Bimetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 11 In, Max. BHP: 0.09 hp (5DVR9)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V47AC-4C)
- DAIKIN Mechanical Low Pressure Switch (735001628)
- DRI-EAZ HEPA Pre Filter, PK4 (F415)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNCC)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNCF)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNOC)
- HONEYWELL Thrmstat Heat Only (CT87K1004/E1)
- HONEYWELL Thm6000R7001 Redlink To Internet (THM6000R70)
- WHITE RODGERS 5-2 Day Programmable White Digital Thermostat (P150)
- AIRXCEL Airxcel 9430-3402 12VDC Wall-Mount Digital Thermostat - Cool Only (9430A3402)
- Nvent Hoffman Low Voltage Thermostats