Shop All Low Voltage Thermostats
Nvent Hoffman
Temperature Control Switch, Gray, 15 A
Mfr # ATEMNOC
Zoro # G206155587
original price:
$138.59
14% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 2.36 in
- Width 1.3 in
- Thermostat Control Range -45 Degrees F to 176 Degrees F
- Application Measures Air Temperature of Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ATEMNOC
- Zoro # G206155587
- UPC # 783510571283
- Country of Origin Germany
- Category Low Voltage Thermostats
Dimensions
Height | 2.36 in |
Width | 1.3 in |
Depth | 1.62 in |
Details
Item | Temperature Control Switch |
Color | Gray |
Thermostat Control Range | -45 Degrees F to 176 Degrees F |
Application | Measures Air Temperature of Enclosure |
Standards | CE, CSA Certified, cURus, UL Listed |
Thermostat Heating/Cooling | Cooling |
For Use With | Fans, Heaters |
Full Load Amps @ 120VAC | 15 A |
Sensor Type | Bimetal |
Switch Action | Closed on Rise |
Full Load Amps @ 240VAC | 10 A |
Description
Temperature Control Switch, Thermostat Control Range -45 Degrees F to 176 Degrees F, Switch Action Closed on Rise, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 10 A, Thermostat Heating/Cooling Cooling, Width 1.3 in, Height 2.36 in, Depth 1.62 in, Color Gray, Mounting Type Din Rail, Sensor Type Bimetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC (HDH 30)
- WESTAFLEX 25ft. Chimney Liner Kit, 6" Dia. (9516)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7231400)
- EMERSON FLOW CONTROLS Adk-165 5/8"Flr Liq. Filter Drier (059842)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNOF)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNCC)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNCF)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3330-14-000)
- HONEYWELL Yth6320R1023 24V Wireless Zoning (YTH6320R10)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 3 H 2 C, 24VAC (01F95 1277)
- WHITE-RODGERS Blue Series 6 Touchscreen Thermostats, 7 or Nonprogrammable Programs, 4 H 2 C, 24VAC (1F95EZ-0671)
- Nvent Hoffman Thermostats