Shop All Low Voltage Thermostats
Nvent Hoffman
Temperature Control Switch, Gray, 15 A
Mfr # ATEMNCF
Zoro # G906171450
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 2.36 in
- Width 1.3 in
- Sensor Type Bimetal
- Switch Action Open on Rise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # ATEMNCF
- Zoro # G906171450
- UPC # 783510571313
- Country of Origin Germany
- Category Low Voltage Thermostats
Dimensions
Height | 2.36 in |
Width | 1.3 in |
Depth | 1.62 in |
Details
Item | Temperature Control Switch |
Color | Gray |
Sensor Type | Bimetal |
Switch Action | Open on Rise |
Application | Measures Air Temperature of Enclosure |
Full Load Amps @ 120VAC | 15 A |
For Use With | Fans, Heaters |
Thermostat Control Range | -49 Degrees F to 176 Degrees F |
Standards | CE, CSA Certified, cURus, UL Listed |
Full Load Amps @ 240VAC | 10 A |
Thermostat Heating/Cooling | Heating |
Description
Temperature Control Switch, Thermostat Control Range -49 Degrees F to 176 Degrees F, Switch Action Open on Rise, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 10 A, Thermostat Heating/Cooling Heating, Width 1.3 in, Height 2.36 in, Depth 1.62 in, Color Gray, Mounting Type Din Rail, Sensor Type Bimetal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 13 (11C871)
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV8 (133-2424-03)
- DAYTON Rubber Ring O.D. 1-3/4 In, I.D. 1-1/2 In (991219)
- RHEEM Ap14317C-1 Pilot Tube Assembly - (AP14317C-1)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNOF)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNCC)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNOC)
- HONEYWELL HOME Vertical Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DV1009/U)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Black (T3016US)
- WHITE-RODGERS Thermostat, 5-2 Programs, 1 H 1 C, Battery, 24VAC (01F78 151S1)
- HONEYWELL T498A1778 120/208/240/277V Spst (T498A1778)
- Nvent Hoffman Thermostats