Shop All Low Voltage Thermostats
Nvent Hoffman
Temperature Control Switch, Gray, 15 A
Mfr # ATEMNCC
Zoro # G806171437
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 2.36 in
- Width 1.3 in
- For Use With Fans, Heaters
- Full Load Amps @ 240VAC 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ATEMNCC
- Zoro # G806171437
- UPC # 783510571320
- Country of Origin Germany
- Category Low Voltage Thermostats
Dimensions
Height | 2.36 in |
Width | 1.3 in |
Depth | 1.62 in |
Details
Item | Temperature Control Switch |
Color | Gray |
For Use With | Fans, Heaters |
Full Load Amps @ 240VAC | 10 A |
Standards | CE, CSA Certified, cURus, UL Listed |
Thermostat Control Range | -49 Degrees F to 176 Degrees F |
Switch Action | Open on Rise |
Full Load Amps @ 120VAC | 15 A |
Application | Measures Air Temperature of Enclosure |
Thermostat Heating/Cooling | Heating |
Sensor Type | Bimetal |
Description
Temperature Control Switch, Thermostat Control Range -49 Degrees F to 176 Degrees F, Switch Action Open on Rise, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 10 A, Thermostat Heating/Cooling Heating, Width 1.3 in, Height 2.36 in, Depth 1.62 in, Color Gray, Mounting Type Din Rail, Sensor Type Bimetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Upblast Exhauster, 1 Phase, 1/3 hp (ALX135UBT10033)
- TIE DOWN ENGINEERING Shingle Remover 47.5 (13827)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 11 (2JVK4)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 50 ft. L, Urethane (2131-0600-2650)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNCF)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNOC)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNOF)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9110T)
- RESIDEO Honeywell Digital Programmable Double Pole Line Voltage Thermostat TL8230A1003 (TL8230A1003)
- HONEYWELL HOME Wireless Adapter, Wall Mount (THM4000R1000)
- HONEYWELL HOME Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (TH6320ZW2003/U)
- Nvent Hoffman Low Voltage Thermostats