Shop All Cabinet Accessory
Nvent Hoffman
Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel
Mfr # F88LA
Zoro # G6779353
original price:
$478.50
11% off
new price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Application Indoor
- Size 8 in x 8 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88LA
- Zoro # G6779353
- UPC # 783510193409
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 in x 8 in |
Width | 8 in |
Height | 8 in |
Details
Item | Telescope Fitting,Lay-In,8.00x8.00,Gr |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
Gauge | 14 ga |
NEMA Enclosure Type | 12 |
Color | Gray |
Features | Dust-Resistant |
Thickness | 14 ga / 1.9 mm |
Type | Telescope Fitting |
Weight | 10.50 lb |
Protection Rating | NEMA Type 12; IP54 |
Sealing Plate Type | Special |
Sealing Plate Quantity | 1 |
Description
Telescope Fitting,Lay-In,8.00x8.00,Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPI)
- ALLEN BRADLEY Plc 1769L24ERQB1B (1769-L24ER-QB1B)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- NVENT HOFFMAN Small, Type 1, 12.00x10.00x4.00, Gray, Steel (A12N104)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 3 (A30H2408ALLP)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- NVENT HOFFMAN Louver Plate Kits, 5.62x5.50, SS Type 316 (AVK44SS6)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminu (S1MT1000)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- Nvent Hoffman Cabinet Accessory