Shop All Raceway Fittings
Nvent Hoffman
Telescope Fitting, Ind, Steel, 6in.Hx6in.L
Mfr # F66LA
Zoro # G8756343
Free Shipping & Returns
$277.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Painted
- NEMA Enclosure Type 12
- Length 6 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66LA
- Zoro # G8756343
- UPC # 783510189501
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 6 in |
Height | 6 in |
Width | 10 1/4 in |
For Wireway Width | 6 in |
Length (Straight Wireway) | 6 in |
For Wireway Height | 6 in |
For Wireway Width x Height | 6 in x 6 in |
Width (W) (inch) | 6 |
Height (H) (millimetre) | 152 |
Height (H) (inch) | 6 |
Width (W) (millimetre) | 152 |
Description
Wireway Telescope Fitting, NEMA Enclosure Type 12, For Wireway Width x Height 6 in x 6 in, Width 10 1/4 in, Height 6 in, Length 6 in, Material Steel, Finish Painted, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With F66 Series Wireways, Standards CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870, Cover Location Top, Cover Locking Style Screw Clamps, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/4 to 3/4In (RB125-75)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- EATON Bracket, Flat, Alum, For 18mm Sensors (6161AS5295)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T26Y)
- NVENT HOFFMAN Nipple, Ind, Steel, 6in. H x 6in. L (F66LN3)
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUC)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 12in.Hx12in.L (F1212G90E)
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L (F44WN6)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44LE9A)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUC)
- GAMPAK ELBOW PULL 90D RGD 1/2"" (49681)
- Nvent Hoffman Raceway Fittings