Shop All Raceway Fittings
Nvent Hoffman
Telescope Fitting, Ind, Steel, 4in.Hx4in.L
Mfr # F44LA
Zoro # G8756115
product price: $244.44
/ea
Free Shipping & Returns
$244.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- NEMA Enclosure Type 12
- Finish Painted
- Length 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44LA
- Zoro # G8756115
- UPC # 783510189402
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 4 in |
Height | 4 in |
Width | 10 1/4 in |
Length (Straight Wireway) | 4 in |
For Wireway Width | 4 in |
For Wireway Height | 4 in |
For Wireway Width x Height | 4 in x 4 in |
Height (H) (millimetre) | 102 |
Width (W) (inch) | 4 |
Height (H) (inch) | 4 |
Width (W) (millimetre) | 102 |
Description
Wireway Telescope Fitting, NEMA Enclosure Type 12, For Wireway Width x Height 4 in x 4 in, Width 10 1/4 in, Height 4 in, Length 4 in, Material Steel, Finish Painted, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With F44 Series Wireways, Standards CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870, Cover Location Top, Cover Locking Style Screw Clamps, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (5361IG)
- LUTRON Pico Fan Remote White (PJ2-3BRL-WHF01R)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MX3300)
- BEA Relay (10LO21)
- NVENT HOFFMAN U-Connector, Comm, Steel, 2.50in.Hx2.50in.L (F22GUC)
- NVENT HOFFMAN Tee Fitting, Comm, Steel, 4in. H x 4in. L (F44GT)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44WE90)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44LE9KOKT)
- NVENT HOFFMAN Nipple, Ind, Steel, 6in. H x 6in. L (F66LN3)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 12in.Hx12in.L (F1212G90E)
- STEEL CITY CLAMP BRASS 1""W (L160B-1)
- Nvent Hoffman Raceways