Shop All Busways & Bus Plugs
Nvent Hoffman
Telecommunications Ground Bar Kits, 0.25
Mfr # DGTB420
Zoro # G5843934
original price:
$479.68
21% off
new price: $374.42
/ea
Free Shipping & Returns
$374.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 20 in
- Depth 1/4 in
- Size 4 x 20 x 1/4 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DGTB420
- Zoro # G5843934
- UPC # 783510172657
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 4 in |
Width | 20 in |
Depth | 1/4 in |
Size | 4 x 20 x 1/4 in |
Bar Size | 4.00 x 20.00 x .25 in / 102 x 508 x 6 mm |
Details
Item | Grounding Busbar Kit |
Finish | Electroplated |
Color | Unpainted |
Material | Copper |
Thickness | 0.25 in / 6 mm |
Weight | 9.10 lb |
Hole Set Quantity, 7/16 in | 6 |
Hole Set Quantity, 5/16 in | 24 |
Description
Telecommunications Ground Bar Kits,0.25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 4" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT208)
- RACO Insulated Connector, 2-1/2" Conduit Size (3520)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- NVENT HOFFMAN Ground Buss, Copper (EGBB1)
- NVENT HOFFMAN Telecommunications Ground Bar Kits, 0.25 (DGTB212)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- BLUE SEA SYSTEMS Blue Sea 2719 Maxibus Cover f/2127 & 2128 (2719)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- Nvent Hoffman Power Distribution