Shop All Busways & Bus Plugs
Nvent Hoffman
Telecommunications Ground Bar Kits, 0.25
Mfr # DGTB412
Zoro # G5843819
original price:
$405.99
21% off
new price: $317.19
/ea
Free Shipping & Returns
$317.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 12 in
- Depth 1/4 in
- Material Copper
- Size 4 x 12 x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DGTB412
- Zoro # G5843819
- UPC # 783510172640
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 4 in |
Width | 12 in |
Depth | 1/4 in |
Size | 4 x 12 x 1/4 in |
Bar Size | 4.00 x 12.00 x .25 in / 102 x 305 x 6 mm |
Details
Item | Grounding Busbar Kit |
Material | Copper |
Color | Unpainted |
Finish | Electroplated |
Thickness | 0.25 in / 6 mm |
Weight | 6.20 lb |
Hole Set Quantity, 5/16 in | 12 |
Hole Set Quantity, 7/16 in | 6 |
Description
Telecommunications Ground Bar Kits,0.25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- GE Molded Case Circuit Breaker, TEY Series 25A, 1 Pole, 277/480V AC (TEY125)
- PANDUIT 6' Wiring Duct Cover, 2" W, PVC, Gray (C2LG6)
- SEACHOICE Fuse and Terminal Block, 6 Gang, 4-1/2" L x 3-1/4" W x 7/8" H (13441)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- NVENT HOFFMAN Telecommunications Ground Bar Kits, 0.25 (DGTB212)
- NVENT HOFFMAN Ground Buss, Copper (EGBB1)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- BLUE SEA SYSTEMS Blue Sea 2719 Maxibus Cover f/2127 & 2128 (2719)
- Nvent Hoffman Power Distribution