Shop All Busways & Bus Plugs
Nvent Hoffman
Telecommunications Ground Bar Kits, 0.25
Mfr # DGTB216
Zoro # G5843986
original price:
$316.62
21% off
new price: $247.35
/ea
Free Shipping & Returns
$247.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 16 in
- Depth 1/4 in
- Material Copper
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DGTB216
- Zoro # G5843986
- UPC # 783510172633
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 2 in |
Width | 16 in |
Depth | 1/4 in |
Size | 2 x 16 x 1/4 in |
Bar Size | 2.00 x 16.00 x .25 in / 51 x 406 x 6 mm |
Details
Item | Grounding Busbar Kit |
Material | Copper |
Finish | Electroplated |
Color | Unpainted |
Thickness | 0.25 in / 6 mm |
Weight | 4.90 lb |
Hole Set Quantity, 7/16 in | 3 |
Hole Set Quantity, 5/16 in | 8 |
Description
Telecommunications Ground Bar Kits,0.25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- NVENT HOFFMAN Perforated Panels, Fits 24x20, Gray, Ste (A24P20PP)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- NVENT HOFFMAN Ground Buss, Copper (EGBB1)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- NVENT HOFFMAN Telecommunications Ground Bar Kits, 0.25 (DGTB212)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- Nvent Hoffman Busways & Bus Plugs