Shop All Cabinet Accessory
Nvent Hoffman
Tee Fitting—Top Opening, 8.00x8.00, Gray, Steel
Mfr # F88LTA
Zoro # G6779326
original price:
$583.00
9% off
new price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Application Indoor
- Height 8 in
- Size 8 in x 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88LTA
- Zoro # G6779326
- UPC # 783510192907
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 8 in |
Size | 8 in x 8 in |
Width | 8 in |
Details
Item | Tee Fitting-Top Opening,8.00x8.00,Gray |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
Features | Dust-Resistant |
NEMA Enclosure Type | 12 |
Color | Gray |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Standards | Certified by Canadian Standards Association. |
Type | Tee |
Weight | 16 lb |
Sealing Plate Type | Flat |
Protection Rating | NEMA Type 12; IP54 |
Sealing Plate Quantity | 2 |
Description
Tee Fitting-Top Opening,8.00x8.00,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-100)
- ZORO SELECT Channel Pipe Clamp, 3/4 In, Gold, PK10 (V111 3/4Y)
- PANDUIT Heatshrinkthkadh, .4"id, 1.1/9", Bl, PK10 (HST1.1-9-XY)
- NVENT HOFFMAN Screw-Cover, Type 3R, 8.00x8.00x8.00, Steel (A8R88)
- NVENT HOFFMAN Hinge Kit, fits cast aluminum, Aluminum (CCAHK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x18 (F88G18)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 36.00x30.00x11.00, Steel (A363011CT)
- NVENT HOFFMAN Vented Double Door, 20.00x30.00x12.00, S (A203012BGECT)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 8.00x8.00x48.00, Steel (A8848RT)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun (A72SP36F4)
- Nvent Hoffman Cabinet Accessory