Shop All Raceway Fittings
Nvent Hoffman
Tee Fitting, Wireway, Steel, 4in.Hx4in.L
Mfr # F44LTA
Zoro # G8756246
product price: $341.44
/ea
Free Shipping & Returns
$341.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- NEMA Enclosure Type 12
- Finish Painted
- Length 10 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44LTA
- Zoro # G8756246
- UPC # 783510184001
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 10 in |
Height | 4 in |
Width | 5.90 inch |
For Wireway Width | 4 in |
For Wireway Width x Height | 4 in x 4 in |
Length (Straight Wireway) | 10 in |
For Wireway Height | 4 in |
Height (H) (millimetre) | 102 |
Height (H) (inch) | 4 |
Width (W) (inch) | 4 |
Width (W) (millimetre) | 102 |
Description
Wireway Tee, NEMA Enclosure Type 12, For Wireway Width x Height 4 in x 4 in, Height 4 in, Length 10 in, Material Steel, Finish Painted, Cover Type Hinged, With Knockouts No, Color Gray, For Use With F44 Series Wireways, Standards CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870, Cover Location Top, Cover Locking Style Quick-Release Latches, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 160 kA (SSP04EMA16)
- DISCO Blue Nyln Crimp Wire Terminal #10 Stud/Ring Typ 16-14 G Wire PK10 (12150PK)
- PASS & SEYMOUR 15A WHT Self Test GFCI (1597TRWRWCCD4)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, Orange (AT1603-OR)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUC)
- NVENT HOFFMAN Telescope Fitting, Ind, Steel, 6in.Hx6in.L (F66WA)
- NVENT HOFFMAN U-Connector, Comm, Steel, 2.50in.Hx2.50in.L (F22GUC)
- NVENT HOFFMAN U-Connector, Comm, Steel, 6in. H x 6in. L (F66GUCGV)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- NVENT HOFFMAN U-Connector, Comm, Steel, 10in. H x 10in. L (F1010GUC)
- LEGRAND Wire Clip, Ivory, PVC, Clips (2300WC)
- Nvent Hoffman Raceway Fittings