Shop All Raceway Fittings
Nvent Hoffman
Tee Fitting, Ind, Steel, 6in. H x 6in. L
Mfr # F66LTA
Zoro # G8756456
product price: $408.37
/ea
Free Shipping & Returns
$408.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Painted
- NEMA Enclosure Type 12
- Length 12 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66LTA
- Zoro # G8756456
- UPC # 783510186401
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 12 in |
Height | 6 in |
Width | 10.70 inch |
For Wireway Height | 6 in |
For Wireway Width | 6 in |
Length (Straight Wireway) | 12 in |
For Wireway Width x Height | 6 in x 6 in |
Width (W) (millimetre) | 152 |
Height (H) (millimetre) | 152 |
Width (W) (inch) | 6 |
Height (H) (inch) | 6 |
Description
Wireway Tee, NEMA Enclosure Type 12, For Wireway Width x Height 6 in x 6 in, Height 6 in, Length 12 in, Material Steel, Finish Painted, Cover Type Hinged, With Knockouts No, Color Gray, For Use With F66 Series Wireways, Standards CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870, Cover Location Top, Cover Locking Style Quick-Release Latches, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, J, 18In, .125In Sheath (MTA00803)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1632)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) L, PK200 (97 99 351)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44WE90)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- NVENT HOFFMAN Sweep Elbow, 90deg., Comm, Steel, 4inHx4inL (F44G90SE)
- NVENT HOFFMAN Reducer, Comm, Steel, 0in. H x 0in. L (F66G44R)
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L (F44WN6)
- NVENT HOFFMAN U-Connector, Comm, Steel, 12in. H x 12in. L (F1212GUC)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- Nvent Hoffman Raceway Fittings