Shop All Cabinet Accessory
Nvent Hoffman
Tamper-Resistant Screws, #10-32, Stainless Steel
Mfr # ATRSK
Zoro # G6824135
product price: $16.68
/ea
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 18-8
- Finish Tumble
- Sub-Category Mounting Accessories
- Color Unpainted
- Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ATRSK
- Zoro # G6824135
- UPC # 783510259907
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | #10-32 |
Details
Item | Tamper-Resistant Screws,#10-32,Stainle |
Material | Stainless Steel 18-8 |
Finish | Tumble |
Sub-Category | Mounting Accessories |
Color | Unpainted |
Weight | 0.04 lb |
Description
Tamper-Resistant Screws,#10-32,Stainle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle and Toggle Switch (30457)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR83)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (8536SDG1V03H30)
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- NVENT HOFFMAN Cut-Off Fitting, 8.00x8.00, Gray, Steel (F88WX)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB123R)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x40 (VHD36)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, (HG1000504)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- Nvent Hoffman Cabinet Accessory