Shop All Cabinet Accessory
Nvent Hoffman
T3-Box Telephone Cabinet, Type 3r, 36.00
Mfr # ATC36R369
Zoro # G5825978
product price: $902.10
/ea
Free Shipping & Returns
$902.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Features Weather-Resistant, Except Dust
- Size 36 x 36 x 9 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ATC36R369
- Zoro # G5825978
- UPC # 783510144074
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 36 x 36 x 9 in |
Width | 36 in |
Depth | 9 in |
Height | 36 in |
Panel Size | 33.00 x 33.00 in / 838 x 838 mm |
Details
Item | T3-Box Telephone Cabinet,Type 3r,36.00 |
Material | Mild Steel |
Finish | Galvanized |
Features | Weather-Resistant, Except Dust |
Gauge | 14 ga |
NEMA Enclosure Type | 3R |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Type | Single Door |
Weight | 120 lb |
Standards | UL 50, 50E Listed; Type 3R; File No. E27567; UL 497 / 1863 Listed; File No. E230874; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27567; NEMA Type 3R; IEC 60529 IP32 |
Door Type | Single |
Protection Rating | NEMA Type 3R; IP32 |
Conduit Pattern | C-D-E-F-G-H-I-J-K-L-M |
Description
T3-Box Telephone Cabinet,Type 3r,36.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRKIT)
- CARLON 2-1/2In Pvc 2Hole Conduit Strap (E977KC-CAR)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, 304 SS (9001KYSS1)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x27.95, (PTHS242428G4A)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt (THERM16C)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T60HC)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- NVENT HOFFMAN Fan Brackets, for 6 in Fan, Aluminum (ABRKT6)
- NVENT HOFFMAN Syspend 281-Max Intermediate Joint, 12.6 (S2MIJ)
- NVENT HOFFMAN Pole-Mount Kit, fits B=30.00, Stainless Steel (CPMK30)
- Nvent Hoffman Cabinet Accessory