Shop All Cabinet Accessory
Nvent Hoffman
T3-Box Telephone Cabinet, Type 3r, 36.00
Mfr # ATC36R3612
Zoro # G5832129
product price: $921.50
/ea
Free Shipping & Returns
$921.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 14 ga
- Color Gray
- Features Weather-Resistant, Except Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ATC36R3612
- Zoro # G5832129
- UPC # 783510153618
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 36 in |
Width | 36 in |
Depth | 12 in |
Size | 36 x 36 x 12 in |
Panel Size | 33.00 x 33.00 in / 838 x 838 mm |
Details
Item | T3-Box Telephone Cabinet,Type 3r,36.00 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Color | Gray |
Features | Weather-Resistant, Except Dust |
NEMA Enclosure Type | 3R |
Thickness | 14 ga / 1.9 mm |
Type | Single Door |
Weight | 124 lb |
Standards | UL 50, 50E Listed; Type 3R; File No. E27567; UL 497 / 1863 Listed; File No. E230874; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27567; NEMA Type 3R; IEC 60529 IP32 |
Protection Rating | NEMA Type 3R; IP32 |
Door Type | Single |
Conduit Pattern | C-D-E-F-G-H-I-J-K-L-M |
Description
T3-Box Telephone Cabinet,Type 3r,36.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6111)
- WINNIE INDUSTRIES 1/4-20 Malleable Beam Clamp - 1-3/8in. Jaw Opening, 25PK (WMBC4T-WM)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3633)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- NVENT HOFFMAN Panels, fits 200x230mm, Steel (CCAP2023)
- NVENT HOFFMAN COMPACT Series 4 Cable Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJCRLG)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T60HC)
- NVENT HOFFMAN Qline D, Type 4x, 82x80x85mm, Polycarbon (Q889PCD)
- NVENT HOFFMAN Hinge Pin Kits, SS Type 304 (GHPINSS)
- NVENT HOFFMAN CONCEPT Panels, 28.20x14.20, White, Stee (CP3016)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Lt Gray (PTRS242424G4A)
- Nvent Hoffman Cabinet Accessory