Shop All Cabinet Accessory
Nvent Hoffman
T3-Box Telephone Cabinet, Type 3r, 12.00
Mfr # ATC12R145
Zoro # G5825944
product price: $291.00
/ea
Free Shipping & Returns
$291.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 3R
- Width 14 in
- Features Weather-Resistant, Except Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ATC12R145
- Zoro # G5825944
- UPC # 783510144036
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 14 in |
Depth | 5 in |
Height | 12 in |
Size | 12 x 14 x 5 in |
Panel Size | 9.00 x 11.00 in / 229 x 279 mm |
Details
Item | T3-Box Telephone Cabinet,Type 3r,12.00 |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 3R |
Features | Weather-Resistant, Except Dust |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Type | Single Door |
Weight | 16.10 lb |
Standards | UL 50, 50E Listed; Type 3R; File No. E27567; UL 497 / 1863 Listed; File No. E230874; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27567; NEMA Type 3R; IEC 60529 IP32 |
Protection Rating | NEMA Type 3R; IP32 |
Door Type | Single |
Conduit Pattern | G-H-I |
Description
T3-Box Telephone Cabinet,Type 3r,12.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5UGJ8)
- LEDEX Solenoid (2787-F-34)
- NVENT HOFFMAN Concept Hmi, Type 4,320x350x120mm, Lt G (CP323512)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F2212SC)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- NVENT HOFFMAN Syspend 281-Max Horizontal Wall Joint, 9 (S2MWJH)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR6AL)
- NVENT HOFFMAN Reducer, 10x10 to 8x8, Gray, Steel (F1010G88R)
- MCR SAFETY Gloves, Cotton, Brn, Large, 8 oz., PK12 (7100)
- Nvent Hoffman Cabinet Accessory