Shop All Cabinet Accessory
Nvent Hoffman
Syspend Vhd-Motion Arm, Type 4, 10.18x30
Mfr # VHD26
Zoro # G5847355
product price: $3,362.99
/ea
Free Shipping & Returns
$3,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number VHDPOST, VHDWALL
- Size 10.18 x 30.65 x 4.86 in
- Height 10.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # VHD26
- Zoro # G5847355
- UPC # 783510185121
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 10.18 x 30.65 x 4.86 in |
Height | 10.18 in |
Width | 30.65 in |
Depth | 4.86 in |
Arm Length | 25 mm |
Details
Item | Syspend Vhd-Motion Arm,Type 4,10.18x30 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number VHDPOST, VHDWALL |
Features | Dust-Resistant |
Application | Indoor |
Color | Light Gray |
NEMA Enclosure Type | 4, 12 |
Load Capacity | 45 to 125 lb |
Series | Syspend |
Weight | 45 lb |
Post-Mount Adapter | VHDPOST |
Protection Rating | NEMA Type 12; NEMA Type 4 |
Wall-Mount Adapter | VHDWALL |
Description
Syspend Vhd-Motion Arm,Type 4,10.18x30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 600 kcmil to 2 AWG (DZ2FK1)
- L.H. DOTTIE L.H. Dottie 1/2'' Malleable Iron Beam Clamp, 10PK (BK50M)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2A, 250V AC, Non-Indicating (FRN-R-2)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 20x16x10, Lt Gray, Fiberglass (A201610CHQRFG)
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- NVENT HOFFMAN Qline D, Type 4x, 82x80x85mm, Polycarbon (Q889PCD)
- NVENT HOFFMAN Rack Panels, 2Ux19.00, Lt Gray, Steel (P19RP2UP)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- NVENT HOFFMAN Panels, fits 200x230mm, Steel (CCAP2023)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP6UB)
- Nvent Hoffman Cabinet Accessory