Shop All Cabinet Accessory
Nvent Hoffman
SYSPEND Sanitary HMI Base Bracket Cover, SS Type 304
Mfr # SBCSS
Zoro # G6779466
original price:
$246.44
26% off
new price: $182.36
/ea
Free Shipping & Returns
$182.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Polished
- Height 3.93 in
- Color Unpainted
- Width 8.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # SBCSS
- Zoro # G6779466
- UPC # 783510193546
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 3.93 in |
Width | 8.66 in |
Size | 3.93 in x 8.66 in x 8.66 in |
Depth | 8.66 in |
Details
Item | Syspend Sanitary Hmi Base Bracket Cover |
Material | Stainless Steel 304 |
Finish | Polished |
Color | Unpainted |
Thickness | 0.45 in / 11.4 mm |
Series | Syspend Sanitary |
Weight | 3.60 lb |
Protection Rating | IP54; IP66; IP69K |
Description
Syspend Sanitary Hmi Base Bracket Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- QUICKCABLE Primary Wire, 12 Gauge, Red, 100ft. (230502-100)
- ELECTRIDUCT Small EZ HideWire Cable Raceway- 25FT- White (EZ-SM-25-WT)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE12X12X6SSNK)
- NVENT HOFFMAN CONCEPT Panel Conversion Kit, for Concept / NEMA, Steel (CCPM4)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Gray, Ste (LWASK6G)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x60 (A4460T1T)
- NVENT HOFFMAN Rack Panels, 16Ux19.00, Lt Gray, Steel (P19RP16UP)
- NVENT HOFFMAN Clamp Cover, Type 4, 16.00x14.00x6.00, G (A1614NF)
- Nvent Hoffman Cabinet Accessory