Shop All Cabinet Accessory
Nvent Hoffman
SYSPEND Aluminum HMI Spring Nuts, Alumin
Mfr # SYSPN
Zoro # G5876308
original price:
$25.40
31% off
new price: $17.36
/ea
$17.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Color Unpainted
- Weight 0.10 lb
- Series Syspend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # SYSPN
- Zoro # G5876308
- UPC # 783510341176
- Country of Origin Germany
- Category Cabinet Accessory
Details
Item | SYSPEND Aluminum HMI Spring Nuts,Alumin |
Material | Aluminum |
Finish | Anodized |
Color | Unpainted |
Weight | 0.10 lb |
Series | Syspend |
Description
SYSPEND Aluminum HMI Spring Nuts,Alumin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 350A, 600V AC, Non-Indicating (LPS-RK-350SP)
- ABB Bullet Connector, 2 In., Thermoplastic (LT4200P)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 17.09x23.62x14.96, (PTHW162415G2)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10D1-N)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures, (AL32)
- NVENT HOFFMAN Perforated Panels, fits 24x16, Gray, Steel (A24N16MPP)
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 16.00x14.00x6.00, Gray, Steel (A1614LP)
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- NVENT HOFFMAN COMPACT Series 4 Flange Elbow Coupling, fits 80x80mm, Lt Gray, Aluminu (CCS8FECLG)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x16.06, SS Type 304 (AFK1816SS)
- NVENT HOFFMAN Grid Straps, 242x75mm, Steel (PGH3S4)
- Nvent Hoffman Cabinet Accessory