Shop All Cabinet Accessory
Nvent Hoffman
SYSPEND Aluminum HMI Front Plate, 600x500, Aluminum
Mfr # SY6050AFP
Zoro # G6846079
original price:
$352.62
21% off
new price: $275.48
/ea
Free Shipping & Returns
$275.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Height 24.17 in
- Size 24.17 in x 20.24 in x 0.12 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # SY6050AFP
- Zoro # G6846079
- UPC # 783510341282
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Height | 24.17 in |
Size | 24.17 in x 20.24 in x 0.12 in |
Width | 20.24 in |
Depth | 0.12 in |
Details
Item | SYSPEND Aluminum HMI Front Plate,600x50 |
Material | Aluminum |
Finish | Anodized |
Color | Unpainted |
Gauge | 14 ga |
Thickness | 14 ga / 1.63 mm |
Weight | 15.10 lb |
Series | Syspend |
Description
SYSPEND Aluminum HMI Front Plate,600x50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 16 Gauge 2 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B) (EC162-BB)
- L.H. DOTTIE L.H. Dottie 1'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH100B)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208CSSST)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS1N12NA349)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun (A72SP36F4)
- NVENT HOFFMAN PROLINE G2 Cable Entry Gland Plate, Steel (P2ACEGP)
- NVENT HOFFMAN Panels, Fits 240x160mm, Steel (Q2416PD)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 6.00x6.00x4.00, SS Type 30 (A606CHEMCSS)
- NVENT HOFFMAN Padlock Hasp Kit, Steel (APLK3R)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T136GV)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 24.00x24. (A24R248HCLO)
- Nvent Hoffman Cabinet Accessory