Shop All Cabinet Accessory
Nvent Hoffman
SYSPEND Aluminum HMI Front Plate, 250x250, Aluminum
Mfr # SY2525AFP
Zoro # G6846106
original price:
$160.17
21% off
new price: $125.13
/ea
Free Shipping & Returns
$125.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Depth 0.12 in
- Gauge 14 ga
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # SY2525AFP
- Zoro # G6846106
- UPC # 783510341329
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Depth | 0.12 in |
Size | 10.39 in x 10.39 in x 0.12 in |
Width | 10.39 in |
Height | 10.39 in |
Details
Item | SYSPEND Aluminum HMI Front Plate,250x25 |
Material | Aluminum |
Finish | Anodized |
Gauge | 14 ga |
Color | Unpainted |
Thickness | 14 ga / 1.63 mm |
Weight | 3.60 lb |
Series | Syspend |
Description
SYSPEND Aluminum HMI Front Plate,250x25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 45 ft (PAREB-07G-45)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M060)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1SQ)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66LP)
- NVENT HOFFMAN SYSPEND Sanitary HMI Straight Tubing, 1250mm, SS Type 304 (ST1250SS)
- NVENT HOFFMAN Fan Cords (ACORD2)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F44T30HC)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W24SS)
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- AKRO-MILS Shelf for Lvd Panels, Gray, 35.63x12.75 (30635GY)
- Nvent Hoffman Cabinet Accessory