Shop All Cabinet Accessory
Nvent Hoffman
Syspend 281-Max Tubes, 3.15x4.13x79.92
Mfr # S2MT2000
Zoro # G5848563
product price: $781.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$781.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Size 3.15 x 4.13 x 79.92 in
- Width 2.76 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # S2MT2000
- Zoro # G5848563
- UPC # 783510188276
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Size | 3.15 x 4.13 x 79.92 in |
Width | 2.76 in |
Depth | 78.74 in |
Height | 3.54 in |
Details
Item | Syspend 281-Max Tubes,3.15x4.13x79.92 |
Material | Aluminum |
Finish | Anodized |
Color | Unpainted |
Thickness | 0.24 in / 6 mm |
Series | Syspend 281-Max |
Weight | 23 lb |
Protection Rating | IP65 |
Description
Syspend 281-Max Tubes,3.15x4.13x79.92
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO140L200PG)
- DAYTON Limit Switch, Adjustable Rod, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T960)
- KLEIN TOOLS Digital Tracing Probe (VDV500-223)
- NVENT HOFFMAN Vortex Coolers VA Series Air Ducting, 0. (VADK124X)
- NVENT HOFFMAN SYSPEND Sanitary HMI Straight Tubing, 1250mm, SS Type 304 (ST1250SS)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Panel Couplin (S1MPCH)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 29.66x10.2 (XR291816012)
- NVENT HOFFMAN Rack Mounting Angle Kit - L Style, fits 30.00, Steel (ARAK30)
- NVENT HOFFMAN Hinge Kit, fits Doors, Black, Steel 180-Degree (PH180)
- Nvent Hoffman Cabinet Accessory