Shop All Cabinet Accessory
Nvent Hoffman
Syspend 281-Max Tubes, 3.15x4.13x50.39
Mfr # S2MT1250
Zoro # G5848423
original price:
$578.82
11% off
new price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Width 2.76 in
- Color Unpainted
- Height 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # S2MT1250
- Zoro # G5848423
- UPC # 783510188245
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Width | 2.76 in |
Height | 3.54 in |
Size | 3.15 x 4.13 x 50.39 in |
Depth | 49.21 in |
Details
Item | Syspend 281-Max Tubes,3.15x4.13x50.39 |
Material | Aluminum |
Finish | Anodized |
Color | Unpainted |
Thickness | 0.24 in / 6 mm |
Series | Syspend 281-Max |
Weight | 15 lb |
Protection Rating | IP65 |
Description
Syspend 281-Max Tubes,3.15x4.13x50.39
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Connection Material: Tin-Plated Copper (84-2416)
- LUTRON Wireless RF Switch, 120 to 277VAC, Ivory (PD-5S-DV-IV)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4, 200kA (TDX200S277/480)
- NVENT HOFFMAN Pole-Mount Kit, fits B=24.00, Stainless Steel (CPMK24)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x124mm, Polycarb (Q13813PCECC)
- NVENT HOFFMAN Elbow, 6.00x6.00, SS Type 304 90 deg. (F66WE90SS)
- NVENT HOFFMAN Panel Adapter, 10.00x10.00, Gray, Steel (F1010GPA)
- NVENT HOFFMAN CS480 Straight Tubing, 750mm long, SS Type 304 (CCSS48T75)
- NVENT HOFFMAN Concept Hmi, Type 4,320x350x120mm, Lt G (CP323512)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH101TS)
- Nvent Hoffman Cabinet Accessory