Shop All Cabinet Accessory
Nvent Hoffman
Syspend 281-Max Tubes, 3.15x4.13x20.87
Mfr # S2MT500
Zoro # G5848353
product price: $296.82
/ea
Free Shipping & Returns
$296.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Size 3.15 x 4.13 x 20.87 in
- Width 2.76 in
- Depth 19.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # S2MT500
- Zoro # G5848353
- UPC # 783510188214
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Size | 3.15 x 4.13 x 20.87 in |
Width | 2.76 in |
Depth | 19.68 in |
Height | 3.54 in |
Details
Item | Syspend 281-Max Tubes,3.15x4.13x20.87 |
Material | Aluminum |
Finish | Anodized |
Color | Unpainted |
Thickness | 0.24 in / 6 mm |
Series | Syspend 281-Max |
Weight | 5.60 lb |
Protection Rating | IP65 |
Description
Syspend 281-Max Tubes,3.15x4.13x20.87
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-25)
- DISCO Blue Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 16-14G Wire PK10 (12165PK)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- NVENT HOFFMAN Concept Hmi, Type 4,450x550x180mm, Lt G (CP455518)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22LP)
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK2SS)
- NVENT HOFFMAN Elbow, 4.00x4.00, Gray, Steel 90-Degree (F44G90E)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G60)
- NVENT HOFFMAN Perforated Panels, fits 10x10, Gray, Steel (A10N10PP)
- Nvent Hoffman Cabinet Accessory