Shop All Cabinet Accessory
Nvent Hoffman
Syspend 281-Max Tube Hole Plugs, 3.94x5
Mfr # S2MTHP
Zoro # G5848798
product price: $33.37
/ea
$33.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Gloss
- Width 5.91 in
- Size 3.94 x 5.91 x 0 in
- Color White Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # S2MTHP
- Zoro # G5848798
- UPC # 783510188436
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Width | 5.91 in |
Size | 3.94 x 5.91 x 0 in |
Height | 3.94 in |
Details
Item | Syspend 281-Max Tube Hole Plugs,3.94x5 |
Material | Plastic |
Finish | Smooth Gloss |
Color | White Aluminum |
Series | Syspend 281-Max |
Weight | 0.10 lb |
Protection Rating | IP65 |
Description
Syspend 281-Max Tube Hole Plugs,3.94x5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (BGBL250)
- SIEMENS Push Button Operator, Blue, Plastic Bezel (3SU1000-0BB50-0AA0)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 35A, Fast-Acting, 500V AC, Bolt-On (FWH-35B)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC (ED43B100)
- NVENT HOFFMAN Purge and Pressurization Systems (PCFSKIT)
- NVENT HOFFMAN Qline E, Type 4x, 125x125x74mm, Polycarb (Q13138PCECC)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0516514)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x27.95, (PTHS242428G4A)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 5.12 dia., SS Ty (AS400SS)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 30.5m (Q2PBPCD)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- Nvent Hoffman Cabinet Accessory