Shop All Cabinet Accessory
Nvent Hoffman
Syspend 281-Max Horizontal Wall Joint, 9
Mfr # S2MWJH
Zoro # G5848308
product price: $868.15
/ea
Free Shipping & Returns
$868.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Depth 6.1 in
- Size 9.53 x 6.18 x 8.43 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # S2MWJH
- Zoro # G5848308
- UPC # 783510188061
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Depth | 6.1 in |
Size | 9.53 x 6.18 x 8.43 in |
Height | 8.32 in |
Width | 6.3 in |
Details
Item | Syspend 281-Max Horizontal Wall Joint,9 |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Weight | 7.20 lb |
Series | Syspend 281-Max |
Protection Rating | IP65 |
Description
Syspend 281-Max Horizontal Wall Joint,9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M120)
- USA INDUSTRIALS Aftermarket Furnas Innova 45, 14, 40, 22GF Contact Kit - Replaces 75GF14, Size 2-1/2, 1-Pole (9225CF)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-6007)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 10A, 32V AC, 5 PK (67254)
- NVENT HOFFMAN COMPACT, Type 4X, 220x122x80mm, Aluminum (CCA22128)
- NVENT HOFFMAN Screw-Cover, Type 3r, 18.00x18.00x10.00 (A18R1810)
- NVENT HOFFMAN CONCEPT Panels, 10.20x8.20, White, Steel (CP1210)
- NVENT HOFFMAN Free-Stand Disconnect with Quick-Release Hinge, Type 4, 72.12 x 40.25 (A72XM4018FTCLP4)
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- NVENT HOFFMAN Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized (SW1MGLWH)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- Nvent Hoffman Cabinet Accessory