Shop All Cabinet Accessory
Nvent Hoffman
Syspend 281-Max Flange Coupling, 4.33x4
Mfr # S2MFC
Zoro # G5848134
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Width 4-1/4 in
- Depth 4-1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # S2MFC
- Zoro # G5848134
- UPC # 783510187989
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Width | 4-1/4 in |
Depth | 4-1/4 in |
Size | 4.33 x 4.33 x 6.65 in |
Height | 6.56 in |
Details
Item | Syspend 281-Max Flange Coupling,4.33x4 |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Weight | 3.50 lb |
Series | Syspend 281-Max |
Protection Rating | IP65 |
Description
Syspend 281-Max Flange Coupling,4.33x4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 4-Wire 50 Amp Range Cord NEMA 14-50P, SRDT 6AWG/2 + 8AWG/2, 6ft (RVA1563)
- WIREMOLD Poke-Thru Assembly, 24.5 cu in, Wiring Box (RC7ATCBK)
- PARTNERS BRAND UV Cable Ties, 40#, 6", Black, 1000/Case (CTUV640)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL4585C)
- NVENT HOFFMAN SYSPEND 180-MAX Rotary Base, Black, Aluminum (S1MTBB)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x8.00, G (ASE24X12X8)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x23.62x27.95, (PTHS482428G4A)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt (THERM16C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, Aluminum (A16P16AL)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x8.00x6.00, Gray, Mild Stee (A14086CHNF)
- NVENT HOFFMAN Cage Nut Package, #12-24, Steel (P1224CN)
- Nvent Hoffman Cabinet Accessory