Shop All Cabinet Accessory
Nvent Hoffman
SYSPEND 180-MAX Tubes, Anodised, Aluminum
Mfr # S1MT500
Zoro # G6843324
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Size 2.17 in x 2.95 in x 19.68 in
- Height 2.17 in
- Depth 19.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # S1MT500
- Zoro # G6843324
- UPC # 783510327842
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Size | 2.17 in x 2.95 in x 19.68 in |
Height | 2.17 in |
Depth | 19.68 in |
Width | 2.95 in |
Details
Item | SYSPEND 180-MAX Tubes,Anodised,Aluminu |
Material | Aluminum |
Finish | Powder Coated |
Color | Unpainted |
Thickness | 0.22 in / 5.5 mm |
Weight | 4 lb |
Series | Syspend 180-Max |
Protection Rating | IP65 |
Description
SYSPEND 180-MAX Tubes,Anodised,Aluminu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Iron (MF-45-2WW)
- EATON Toggle Switch, DPST, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7560K5)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase (NF442L4)
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1074DC)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures, (AL32)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- NVENT HOFFMAN Compact Series 2 Set-Up Joint, fits 45x60mm, Lt Gray, Aluminum (CCS2SJLG)
- NVENT HOFFMAN COMPACT, Type 4X, 220x122x80mm, Aluminum (CCA22128)
- NVENT HOFFMAN Polypro, Type 4x, 10.05x10.05x6.38, Poly (A10106PHCW)
- NVENT HOFFMAN Rack and Panel-Mount Power Distribution (DP1E2663030MT)
- Nvent Hoffman Cabinet Accessory