Shop All Cabinet Accessory
Nvent Hoffman
SYSPEND 180-MAX Tubes, Anodised, Aluminum
Mfr # S1MT1500
Zoro # G6843473
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Depth 59.05 in
- Width 2.95 in
- Height 2.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # S1MT1500
- Zoro # G6843473
- UPC # 783510327880
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Depth | 59.05 in |
Width | 2.95 in |
Height | 2.17 in |
Size | 2.17 in x 2.95 in x 59.05 in |
Details
Item | SYSPEND 180-MAX Tubes,Anodised,Aluminu |
Material | Aluminum |
Finish | Powder Coated |
Color | Unpainted |
Thickness | 0.22 in / 5.5 mm |
Weight | 12 lb |
Series | Syspend 180-Max |
Protection Rating | IP65 |
Description
SYSPEND 180-MAX Tubes,Anodised,Aluminu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, 2 Duplex Receptacle, Raised (11411)
- SIEMENS Digital Output Module 6ES73221BL000AA0 (6ES7322-1BL00-0AA0)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR133)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, (HG1000504)
- NVENT HOFFMAN Vortex Coolers Indoor/Outdoor, 2500 BTU/HR, Aluminum (VC2516012)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFFFG)
- NVENT HOFFMAN Heavy-Duty C-Taps, Run 2/2, Tap 4/8, Co (DGT1)
- NVENT HOFFMAN Support Hanger, fits 4.00x4.00, Gray, Steel (F44GSH)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSK)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- Nvent Hoffman Cabinet Accessory