Shop All Cabinet Accessory
Nvent Hoffman
SYSPEND 180-MAX Tubes, Anodised, Aluminu
Mfr # S1MT1000
Zoro # G5874969
Free Shipping & Returns
$229.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Depth 39.37 in
- Color Unpainted
- Height 2.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # S1MT1000
- Zoro # G5874969
- UPC # 783510327866
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Depth | 39.37 in |
Height | 2.17 in |
Width | 2.95 in |
Size | 2.17 in x 2.95 in x 39.37 in |
Details
Item | SYSPEND 180-MAX Tubes,Anodised,Aluminu |
Material | Aluminum |
Finish | Powder Coated |
Color | Unpainted |
Thickness | 0.22 in / 5.5 mm |
Series | Syspend 180-Max |
Weight | 7.60 lb |
Protection Rating | IP65 |
Description
SYSPEND 180-MAX Tubes,Anodised,Aluminu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Single Receptacle 2P 3W 28VDC YL (HBL328DCR)
- SQUARE D Neutral Assembly, 240/600VAC, 400/600A (H600SN)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- NVENT HOFFMAN Reducer, 8x8 To 6x6, Gray, Steel (F33G22R)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G48)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A30P30G)
- PANDUIT Strain Relief Bar, Steel, 19 In (SRB19BLY)
- Nvent Hoffman Cabinet Accessory