Shop All Cabinet Accessory
Nvent Hoffman
SYSPEND 180-MAX Horizontal Wall Joint, L
Mfr # S1MWJHG
Zoro # G5874926
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Color Light Gray
- Depth 6.22 in
- Width 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # S1MWJHG
- Zoro # G5874926
- UPC # 783510327989
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Depth | 6.22 in |
Width | 6.1 in |
Size | 8.35 in x 6.1 in x 6.22 in |
Height | 8.35 in |
Details
Item | SYSPEND 180-MAX Horizontal Wall Joint,L |
Material | Aluminum |
Finish | Powder Coated |
Color | Light Gray |
Series | Syspend 180-Max |
Weight | 6.80 lb |
Protection Rating | IP65 |
Description
SYSPEND 180-MAX Horizontal Wall Joint,L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100VH)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 120VAC (M60AAA-120VAC)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Orange (AT1605-OR)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLA)
- NVENT HOFFMAN Screw Package, #12-24, Black, Steel (ES1224B)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L60)
- NVENT HOFFMAN Grid Straps, 642x25mm, Steel (PGH1S8)
- NVENT HOFFMAN Qline D, Type 4x, 200x150x75mm, Abs (Q20158ABDCC)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0400403)
- NVENT HOFFMAN Adjustable Junction Splice Kit, Culus Cl (LAJSKG)
- Nvent Hoffman Cabinet Accessory