Shop All Cabinet Accessory
Nvent Hoffman
SYSPEND 180-MAX Horizontal Wall Joint, Black, Aluminum
Mfr # S1MWJH
Zoro # G6843245
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Width 9.02 in
- Size 8.29 in x 9.02 in x 9.02 in
- Depth 9.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # S1MWJH
- Zoro # G6843245
- UPC # 783510327743
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Width | 9.02 in |
Size | 8.29 in x 9.02 in x 9.02 in |
Depth | 9.02 in |
Height | 8.29 in |
Details
Item | SYSPEND 180-MAX Horizontal Wall Joint,B |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Series | Syspend 180-Max |
Weight | 6.90 lb |
Protection Rating | IP65 |
Description
SYSPEND 180-MAX Horizontal Wall Joint,B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Vented Double Door, 20.00x30.00x12.00, S (A203012BGECT)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHT2020)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T160GVP)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W24SS)
- NVENT HOFFMAN PROLINE G2 Industrial Packages, Type 12, (P2KOD20125)
- NVENT HOFFMAN COMLINE, Type 4X, 600x600x200mm, Gray, Aluminum (ECL606020)
- NVENT HOFFMAN Two-Door with Floor Stands, Type 12, 72.06x60.06x24.06, Steel (A726024ULP)
- NVENT HOFFMAN Padlock Hasp Kit, Steel (APLK3R)
- Nvent Hoffman Cabinet Accessory