Shop All Cabinet Accessory
Nvent Hoffman
SYSPEND 180-MAX Horizontal Panel Couplin
Mfr # S1MPCH
Zoro # G5874987
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Size 8.73 in x 9-1/4 in x 4.71 in
- Depth 4.71 in
- Height 8.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # S1MPCH
- Zoro # G5874987
- UPC # 783510327811
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Size | 8.73 in x 9-1/4 in x 4.71 in |
Depth | 4.71 in |
Height | 8.73 in |
Width | 9-1/4 in |
Details
Item | SYSPEND 180-MAX Horizontal Panel Couplin |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Series | Syspend 180-Max |
Weight | 6.90 lb |
Protection Rating | IP65 |
Description
SYSPEND 180-MAX Horizontal Panel Couplin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Floor Box (778)
- IFM 20-250V-AC PROXIMITY SENSOR (II0270 II-2010-ABOA)
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W24SS)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 30.00x24 (CSPB3024)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x36, Gr (AT101036)
- NVENT HOFFMAN Galvanized 90 deg. Elbow, Outside Openi (F4490EOUTGV)
- NVENT HOFFMAN Qline I, Type 4x, 300x200x123mm, Polycar (Q302013PCI)
- NVENT HOFFMAN Fan Brackets for 3-In-Fan, Aluminum (ABRKT3)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1324523)
- Nvent Hoffman Cabinet Accessory