Shop All Enclosure Covers & Accessories
Nvent Hoffman
Swing Rack, 100 lb / 45 kg, Steel
Mfr # E19SWM20U24
Zoro # G1343965
Free Shipping & Returns
$627.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 100 lb / 45 kg
- Height 26 in
- Width 15 in
- Length 48.25 in
- Type Wall-Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # E19SWM20U24
- Zoro # G1343965
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 26 in |
Width | 15 in |
Length | 48.25 in |
Width (W) (inch) | 20.91 |
Height (H) (inch) | 41.81 |
Depth (D) (millimetre) | 617 |
Depth | 24.291 in |
Width (W) (millimetre) | 531 |
Height (H) (millimetre) | 1062 |
Depth (D) (inch) | 24.29 |
Mounting Width | 19" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 20PK1614Fem Disconnect (20-153F)
- ANDERSON POWER PRODUCTS PP15/45 HSG FNGR PRF RED (1327FP)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 5A, 250V AC, 50A at 250V AC, 5 PK (S506-5-R)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- TELL Lock Ent Com Levr Us26D (CL100201)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- Nvent Hoffman Enclosure Covers & Accessories