Shop All Cabinet Accessory
Nvent Hoffman
Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun
Mfr # A72SP36F4
Zoro # G6781313
product price: $765.33
/ea
Free Shipping & Returns
$765.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Enclosure 72 x 36 in, For Use With Mfr. Model Number A72H3724FS
- Color White
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A72SP36F4
- Zoro # G6781313
- UPC # 783510213701
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Panel Size | 30.88 x 30.81 in / 784 x 783 mm |
Details
Item | Swing-Out Panels for Free-Stand Type 4 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Enclosure 72 x 36 in, For Use With Mfr. Model Number A72H3724FS |
Color | White |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Weight | 55 lb |
Use With | A72H3724FS |
Fits Enclosure | 72.00 x 36.00 in / 1829 x 914 mm |
Description
Swing-Out Panels for Free-Stand Type 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 150A, 300V AC, Non-Indicating (JJN-150)
- SOUTHWIRE Duraclad Armored Cable, 12 AWG Cable, 2 Conductor, Copper Conductor, THHNTHWN Insulation (55274901)
- CAROL Cord, 12/3 SJOOW 300V-Black-500 RL (01380.38T.01)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF150D2)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T112GVP)
- NVENT HOFFMAN Elbows, 6.00x6.00, Gray, Steel 90 deg. (F66LE9A)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H24BLP3PT)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 6.00x6.00, Steel (F66LSGQR)
- NVENT HOFFMAN VERSARACK, 27.795 x20.905 x24.291, Black, Steel (E19SWM12U24)
- NVENT HOFFMAN Panel, fits 300x250mm, Steel (LP3025G)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Lt Gray, Steel (TE162048010)
- Nvent Hoffman Cabinet Accessory