Shop All Raceway Fittings
Nvent Hoffman
SweepElbow, 90deg., Comm, Steel, 6in.Hx6in.L
Mfr # F66G90SE
Zoro # G8758014
product price: $207.58
/ea
Free Shipping & Returns
$207.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Painted
- NEMA Enclosure Type 1
- Length 11.34 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66G90SE
- Zoro # G8758014
- UPC # 783510525903
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 11.34 in |
Height | 6 in |
Width | 11 5/16 in |
Length (Straight Wireway) | 11.34 in |
For Wireway Height | 6 in |
For Wireway Width x Height | 6 in x 6 in |
For Wireway Width | 6 in |
Width (W) (millimetre) | 64 |
Width (W) (inch) | 2.5 |
Height (H) (millimetre) | 64 |
Height (H) (inch) | 6 |
Description
Wireway 90 Degree Sweep Elbow, NEMA Enclosure Type 1, For Wireway Width x Height 6 in x 6 in, Width 11 5/16 in, Height 6 in, Length 11.34 in, Material Steel, Finish Painted, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With F66 Series Wireways, Standards CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870, Cover Location Top, Cover Locking Style Screw Clamps, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Trolley, 2-Wheel (FS-6602 E/G)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 20A, 250V AC, Indicating (FRN-R-20ID)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (5304M-2N5)
- NVENT HOFFMAN Telescope Fitting, Ind, Steel, 6in.Hx6in.L (F66WA)
- NVENT HOFFMAN Nipple, Wireway, Steel, 4in. H x 4in. L (F44LN3)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44WE90)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUC)
- NVENT HOFFMAN Elbow, 90deg., Ind, Steel, 2.50in.Hx2.50in.L (F22WE90)
- NVENT HOFFMAN U-Connector, Comm, Steel, 10in. H x 10in. L (F1010GUC)
- LEGRAND Fixture Box, Ivory, Steel, Boxes (V5738)
- Nvent Hoffman Raceways