Shop All Cabinet Accessory
Nvent Hoffman
Support Hanger, fits 4.00x4.00, Gray, Steel
Mfr # F44GSH
Zoro # G7584396
Sold in multiples of 10 for $169.80
$169.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- Gauge 16 ga
- Size 4 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F44GSH
- Zoro # G7584396
- UPC # 783510523008
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 4 in x 2-1/2 in |
Width | 2-1/2 in |
Height | 4 in |
Details
Item | Support Hanger,Fits 4.00x4.00,Gray,St |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
Gauge | 16 ga |
NEMA Enclosure Type | 1 |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Type | Hanger |
Weight | 0.35 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Support Hanger,Fits 4.00x4.00,Gray,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMS482425)
- IDEAL Shrink Tubing, 0.4in ID, Black, 6in, PK10 (46-343)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-560-L)
- NVENT HOFFMAN Solid Doors, Fits 1800x600mm, Lt Gray, S (PDS186)
- NVENT HOFFMAN Fan Brackets, for 6 in Fan, Aluminum (ABRKT6)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Black, (AL3BRBLK)
- NVENT HOFFMAN Retaining Post Kit, 7.00x0.00x0.00, Black, Steel (LRPB)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Lt Gray, Steel (AP36L88LG)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x120. (F66T1120GV)
- Nvent Hoffman Cabinet Accessory