Shop All Electrical Box Hardware
Nvent Hoffman
Support Bracket, NOVAL Accessory, Aluminum
Mfr # CSB180
Zoro # G8753762
Free Shipping & Returns
$133.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 17.30 in
- Width 7-1/2 in
- Depth 6.69 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CSB180
- Zoro # G8753762
- UPC # 783510153113
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 17.30 in |
Width | 7-1/2 in |
Depth | 6.69 in |
Height (H) (millimetre) | 13 |
Height (H) (inch) | 0.5 |
Height | 1.50 inch |
Details
Item | Support Bracket |
Material | Aluminum |
Color | Light Gray |
Application | Provides Extra Rigidity for Enclosure That are Either Pendant or Pedestal Mounted |
Sub-Category | Mounting Accessories |
For Use With | 180mm Deep Enclosures |
Thickness (T) (millimetre) | 3 |
Thickness (T) (inch) | 0.125 |
Finish | Powder Coated |
Color Code | RAL 7035 |
Thickness | 0.125 in / 3 mm |
Description
Support Bracket, Material Aluminum, For Use With 180mm Deep Enclosures, Sub-Category Mounting Accessories, Application Provides Extra Rigidity for Enclosure That are Either Pendant or Pedestal Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S1208055WW)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- ABB One Hole Lug Compress Conct, 250 kcmil (60156)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK25 (EDV18-250B-Q)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP3530)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P30)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2442)
- NVENT HOFFMAN Grounding Lug Kit, Electrical Accessories Accessory, Steel (AGLK2)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N16MP)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A8N6P)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A16P16)
- Nvent Hoffman Electrical Box Hardware