Shop All Cabinet Accessory
Nvent Hoffman
Stringer Radius Drop Kit, Black, Aluminu
Mfr # LSRDBLK
Zoro # G5812136
product price: $66.06
/ea
$66.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Color Black
- Thickness 0.1 in / 2.5 mm
- Weight 1.40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LSRDBLK
- Zoro # G5812136
- UPC # 783510101039
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Stringer Radius Drop Kit,Black,Aluminu |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Thickness | 0.1 in / 2.5 mm |
Weight | 1.40 lb |
Description
Stringer Radius Drop Kit,Black,Aluminu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- MERSEN Midget Fuse, GFN Series, Time-Delay, 1A, 250V AC, Indicating (GFN1)
- FLEX-STRUT Corner Brace, 24" (FS-5472-24 E/G)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T124GV)
- NVENT HOFFMAN Flush Covers, fits 8.00x6.00, Gray, Steel (AFE8X6)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 2 (PB2424PP)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L60)
- NVENT HOFFMAN Keylocking Quarter-Turn Wing Knob, Black (PTWK)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W24SS)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminu (S1MT1000)
- Nvent Hoffman Cabinet Accessory