Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, NEMA 1, Hinged
Mfr # 366342
Zoro # G5722824
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Steel
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # 366342
- Zoro # G5722824
- Country of Origin Unknown
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Material of Enclosure | Steel |
Enclosure Cover Type | Hinged |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A8P6SS)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASG10X10X4)
- NVENT HOFFMAN Galvanized Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3; 12, Screw On (A664GSC)
- NVENT HOFFMAN Mild Steel Enclosure, 18 in H, 4 in D, Screw On (A18R184)
- NVENT HOFFMAN Steel Enclosure, 35 in H, 24 in W, 12 in D, NEMA 3R, Hinged (WF10LP)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C36)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1614CHNFSS6)
- WIEGMANN Polycarbonate Enclosure, 6.10 in H, 3 in W, 3.31 in D, NEMA 4X, Screw On (HW-S1608090WW)
- Nvent Hoffman Electrical Enclosures