Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 9.06 in H, 24 in W, 6.10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged
Mfr # LHC236016
Zoro # G8751933
product price: $232.80
/ea
Free Shipping & Returns
$232.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.06 in
- Nominal Enclosure Width 24 in
- Depth 6.10 in
- Enclosure NEMA Rating NEMA 3; 3R; 4; 4X; 12; 13
- Material of Enclosure Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LHC236016
- Zoro # G8751933
- UPC # 783510110260
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 9.06 in |
Nominal Enclosure Width | 24 in |
Depth | 6.10 in |
Width | 23.62 in |
Width (In.) | 23.62 |
Length | 24.40 inch |
Description
Enclosure NEMA Rating 12, 3, 4, Material of Enclosure Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish RAL 7035 Textured Polyester Powder, Color Light Gray, Depth 6.1 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Neoprene Gasket, Height 9.06 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FE91, IP Rating 66, Metal Gauge 16 ga, Wall Mounting, Series A54, Standards CSA Certified, cUL, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SCO3V08)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD302412)
- NVENT HOFFMAN Mild Steel Door Enclosure, 42 in H, 8 in D (CSD42368LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE8X8X4NK)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 4; 4X; 12, Hinged (LHC252015SS)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1008CHNFSS6)
- NVENT HOFFMAN Fiberglass Enclosure, 8 in H, 6 in W, 5 in D, NEMA 12, 13, 3, 3R, 4, 4X, Hinged (A865JFGQRR)
- WIEGMANN Polycarbonate Enclosure, 14 in H, 12 in W, 6 in D, NEAM 4X, Hinged (HW-PCC141206CHQR)
- Nvent Hoffman Electrical Enclosures