Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged
Mfr # A8R64HCR
Zoro # G8750384
Free Shipping & Returns
$92.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 6 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A8R64HCR
- Zoro # G8750384
- UPC # 783510358099
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 6 in |
Depth | 4 in |
Width | 6 in |
Length | 10.00 inch |
Width (In.) | 6 |
Panel Size | 6.25 x 4.25 in / 159 x 108 mm |
Overall Dimensions | 10.00 x 6.81 in / 254 x 173 mm |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Quick Release Latch, Height 8 in, Interior Panel 32FT22, IP Rating 32, Metal Gauge 16 ga, Wall Mounting, Series A3SM, Standards CSA Certified, UL Listed, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 50' Length - Black (HS352-S50-BLACK)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, B Curve (FAZ-B20/1-SP)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD1)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 24 in H, 8 in D (A24SA2608LPPL)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (A8N86)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 10 in D (A42SA3210LPPL)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (A6N64)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 3-3/4 in D (ED1PBM2)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (A18R186NK)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412201606C)
- Nvent Hoffman Electrical Enclosures