Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Hinged
Mfr # A6R64HCR
Zoro # G8750375
original price:
$97.01
14% off
new price: $83.13
/ea
Free Shipping & Returns
$83.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Nominal Enclosure Width 6 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A6R64HCR
- Zoro # G8750375
- UPC # 783510349134
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Nominal Enclosure Width | 6 in |
Depth | 4 in |
Width | 6 in |
Length | 8.00 inch |
Width (In.) | 6 |
Panel Size | 4.25 x 4.25 in / 108 x 108 mm |
Overall Dimensions | 8.00 x 6.81 in / 203 x 173 mm |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Quick Release Latch, Height 6 in, Interior Panel 32FT21, IP Rating 32, Metal Gauge 16 ga, Wall Mounting, Series A3SM, Standards CSA Certified, UL Listed, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITS375)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 8 in H, 8 in W, 4 in D, NEMA 1, Carbon Steel (SC080804)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/2 (EYS-5)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 12 in D (A42SA3212LPPL)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (AHE10X10X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (ASE15X15X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4-3/4 in D, NEMA 12; 13, Hinged (A604CHFTC)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 36 in H, 10 in D (CSD362410SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHS)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161610C)
- Nvent Hoffman Electrical Enclosures