Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 56 in H, 36 in W, 16 in D, NEMA 3R, Hinged
Mfr # WF75LP
Zoro # G2221320
product price: $3,317.40
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,317.40
Free 30-Day Returns
Key Features
- Height 56 in
- Nominal Enclosure Width 36 in
- Depth 16 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # WF75LP
- Zoro # G2221320
- UPC # 783510156831
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 56 in |
Nominal Enclosure Width | 36 in |
Depth | 16 in |
Width | 36 in |
Width (In.) | 36 |
Length | 19.00 inch |
Panel Size | 45.00 x 33.00 in / 1143 x 838 mm |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish RAL 9003 Textured Polyester Powder, Color Gray, Depth 16 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Seamless Foam-In-Place Gasket, Height 56 in, Includes 10 in Fan with Finger Guard, Interior Panel 32FT70, IP Rating 32, Metal Gauge 14/16 ga, Wall Mounting, Series A3RD, Standards CSA Certified, UL Listed, Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 50ft - Black (BS-XO-300-BK-50)
- MOORECO Surge Outlet Strip, w/Pop-Up Desk Grommet (66666)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1804-250)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A8R64)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A16R166HCR)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Screw On (A6044SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (AHE6X6X4)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 7-1/4 in H, 6-3/4 in D (E12PBAM)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 4; 4X; 12, Hinged (WS161608SS)
- Nvent Hoffman Electrical Enclosures