Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On
Mfr # A1614SC
Zoro # G7628372
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Nominal Enclosure Width 14 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A1614SC
- Zoro # G7628372
- UPC # 783510283353
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Nominal Enclosure Width | 14 in |
Depth | 6 in |
Width | 14 in |
Width (In.) | 14 |
Length | 17.50 inch |
Overall Dimensions | 17.50 x 14.28 in / 445 x 363 mm |
Panel Size | 14.75 x 12.88 in / 375 x 327 mm |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Steel, 14 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 16 in, Interior Panel 32FR69, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51SC, Standards CSA Certified, cUL, IEC, UL Listed, Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 7.4" Long - 50 Lb Tensile Strength - 100 pack (TF07)
- GE Reversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR309B104)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CBA-R63/D)
- NVENT HOFFMAN Conduit Hole Seal, 4.62 In Hole, Steel (AS400)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168WLG)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 4; 4X; 12, Hinged (WS363612SS)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 18 in W, 6.10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC234616)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 17.95 in H, 16 in W, 10.35 in D, NEMA 4; 4X; 12; 13 (A181610PHC)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A664CHSCFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD302410)
- RITTAL Steel Enclosure, 86.61422 in H, 19.68505 in D (8225500)
- Nvent Hoffman Electrical Enclosures