Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged
Mfr # A12R126HCR
Zoro # G7494541
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Nominal Enclosure Width 12 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12R126HCR
- Zoro # G7494541
- UPC # 783510282431
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Nominal Enclosure Width | 12 in |
Depth | 6 in |
Width | 12 in |
Width (In.) | 12 |
Length | 6.50 inch |
Overall Dimensions | 14.00 x 12.81 in / 356 x 325 mm |
Panel Size | 10.25 x 10.25 in / 260 x 260 mm |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Quick Release Latch, Height 12 in, Interior Panel 32FT07, IP Rating 32, Metal Gauge 16 ga, Wall Mounting, Series A3SM, Standards CSA Certified, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type J, Lead 48 In (TCP60089)
- SQUARE D Miniature Circuit Breaker, QOB Series 125A, 3 Pole, 120/240V AC (QOB3125VH)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MCG2)
- NVENT HOFFMAN Galvanized Universal U-Connector, fits 4.00x4.00, Steel (F44GUCGV)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064CHNFSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CH)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064CHNFSS6)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 12, Hinged (A10086CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (A12N106)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHQRWW)
- Nvent Hoffman Electrical Enclosures