Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Screw On
Mfr # A1212SC
Zoro # G7590414
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Nominal Enclosure Width 12 in
- Material Steel
- Depth 6 in
- NEMA Rating 12, 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A1212SC
- Zoro # G7590414
- UPC # 783510283339
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Nominal Enclosure Width | 12 in |
Depth | 6 in |
Width | 12 in |
Width (In.) | 12 |
Length | 13.50 inch |
Overall Dimensions | 13.50 x 12.28 in / 343 x 312 mm |
Panel Size | 10.75 x 10.88 in / 273 x 276 mm |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 12 in, Interior Panel 32FR68, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51SC, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU18-10RX)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2F-X2E1)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- AC WORKS 20A 125/250V NEMA L10-20R Flush Mount Locking Industrial Grade Receptacle (FML1020R)
- NVENT HOFFMAN Carbon Steel Enclosure, 72.06 in H, 30 in W, 18.06 in D, NEMA 12, Hinged (A723018FSG)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242012)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (AHE10X10X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.12 in H, 8 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A1084PHC)
- BOX ENCLOSURES polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEAM 4X (BEN-30P)
- Nvent Hoffman Electrical Enclosures