Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Screw On
Mfr # A1210SC
Zoro # G7482176
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Nominal Enclosure Width 10 in
- Depth 5 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A1210SC
- Zoro # G7482176
- UPC # 783510283322
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Nominal Enclosure Width | 10 in |
Depth | 5 in |
Width | 10 in |
Width (In.) | 10 |
Length | 13.50 inch |
Panel Size | 10.75 x 8.88 in / 273 x 226 mm |
Overall Dimensions | 13.50 x 10.28 in / 343 x 261 mm |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Steel, 10 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 5 in, Enclosure Cover Features Screw Latch, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 12 in, Interior Panel 32FR63, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51SC, Standards CSA Certified, cUL, IEC, UL Listed, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 800VA 450W UPS w AVR, CP800AVR (CP800AVR)
- ASI Emergency Stop Push Button With Enclosure, 1 NC And 1NO Contact, Push Pull, 40mm Head (SLA11NPNC001)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (ATQR6/10)
- SQUARE D Door Kit, I-Line, panelboard, HCP, HCRU, 600V AC/DC (HCW86D)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHS)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHQRFGW)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 24 in W, 6.10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC236016)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASG16X16X6NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- HAMMOND Steel Enclosure, 6 in D (HJ866HLP)
- Nvent Hoffman Electrical Enclosures